missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ White Diamond Series Countertop Refrigerator, Freestanding, 1 Cu. Ft.
GREENER_CHOICE

Catalog No. 22651232
Change view
Click to view available options
Door Style:
Glass
Solid
Hinge Side:
Left
Right
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Hinge Side
22651232 Solid Right
22651233 Solid Left
22651234 Glass Right
22651235 Glass Left
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22651232 Supplier Corepoint Scientific™ Supplier No. PR011WWW/0
Only null left

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (1°C - 10°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty

Specifications

Type Laboratory Refrigerator
Capacity (English) 1 cu. ft.
Temperature Range 36°F to 46°F
Refrigerant R600a
Door Style Solid
No. of Doors 1
Hinge Side Right
Cabinet Material Aluminum
Exterior Finish White Powder-coated
Certifications/Compliance cUL, UL
Style Countertop
Color White
Condenser Type Hot Wall
Control Type Microprocessor
For Use With (Equipment) Laboratory
Probe Type 2 probes; 1 in air and 1 in glycol bottle
Warranty 3 year parts and labor
Defrost Cycle
Depth (English) Exterior 19.25 in.
Depth (Metric) Exterior 0.49 m
Height (Metric) Exterior 0.54 m
Length (Metric) Exterior 0.44 m
Width (Metric) Exterior 0.44 m
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V
Frequency 60 Hz
Energy Usage 1/8 HP
Show More Show Less