missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Write-On Stand-Up Thio Sample Bag
Bag stands up completely by itself and contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
$153.59 - $313.90
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Closure Type | Tape and Wire |
| Disposable | Single-use |
| Material | Polyethylene |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Thickness (English) | Length (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Thickness (English) | Length (English) | Price | Quantity | ||||
|
01-812-122
|
Whirl-Pak™
B01402 |
2.5 mil | 7.25 in. |
Pack of 100 Each for $153.59
Case of 10 Pack for $1,535.90
|
|
||||
|
01-812-123
|
Whirl-Pak™
B01403 |
3 mil | 9 in. |
Pack of 100 Each for $313.90
Case of 24 Pack for $7,533.60
|
|
||||
Description
Bag stands up completely by itself and contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
- A special gusset on the bottom of the bag flattens out when water is put in the bag, allowing it to stand up completely by itself.
- No rack or other holder is needed to keep the bag upright.
- Forget washing and sterilizing glass bottles and disposing of expensive vials.
- Sterile and unbreakable
Specifications
| Not Autoclavable | |
| Single-use | |
| Sterile | |
| 100/Pk. | |
| Plastic | |
| Ethylene Oxide Gas | |
| -196°C to +82°C |
| Tape and Wire | |
| Polyethylene | |
| Yes | |
| Cardboard | |
| 100/Pk. | |
| -320°F to +180°F | |
| Liquid Sample Bag |