missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Write-On Stand-Up Thio Sample Bag
Bag stands up completely by itself and contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
Supplier: Whirl-Pak™ B01402
Description
Bag stands up completely by itself and contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
- A special gusset on the bottom of the bag flattens out when water is put in the bag, allowing it to stand up completely by itself.
- No rack or other holder is needed to keep the bag upright.
- Forget washing and sterilizing glass bottles and disposing of expensive vials.
- Sterile and unbreakable
Specifications
| Not Autoclavable | |
| Clear with White Block | |
| Polyethylene | |
| 4 oz. | |
| 100/Pk. | |
| Plastic | |
| Ethylene Oxide Gas | |
| -196°C to +82°C | |
| 18.5 x 7.5 cm (7.25 x 3 in.) | |
| 3 in. |
| Tape and Wire | |
| Single-use | |
| Sterile | |
| Yes | |
| Cardboard | |
| 100/Pk. | |
| -320°F to +180°F | |
| 2.5 mil | |
| 7.25 in. | |
| Liquid Sample Bag |