missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Write-On Thio Sample Bag

Thio bag with write-on strip contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.

Supplier:  Whirl-Pak™ B01040

 View more versions of this product

Catalog No. 01-812-5F

Only null left
Explore available promotions

Description

Description

Thio bag with write-on strip contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.

Unbreakable, sterile bags to collect and dechlorinate water and wastewater samples for bacteriological examination in compliance with EPA and APHA requirements.

  • Economical and easy to dispose
  • 4 oz. (118 mL) bag contains one nontoxic, non-nutritive pill impregnated with 10 mg sodium thiosulfate and has 100 mL fill-line
  • 18 oz. (532 mL) bag contains one 25 mg sodium thiosulfate pill and has 300 mL fill-line
Specifications

Specifications

Standard Whirl-Pak Thio-Bags
4 oz.
Tape and Wire
Single-use
Contains one 25 mg sodium thiosulfate pill.
Sterile
4 oz.
100/Pk.
Plastic
Ethylene Oxide Gas
-196°C to +82°C
18 x 7.6 cm (7 x 3 in.)
18 cm
7.6 cm
Not Autoclavable
118 mL
Clear
Sampling Chlorinated Water
Polyethylene
0.057 mm
Yes
Cardboard
100/Pk.
-320°F to +180°F
2.25 mil
7 in.
3 in.
Liquid Sample Bag
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions