missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Write-On Thio Sample Bag

Thio bag with write-on strip contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
$172.85 - $305.83
Specifications
| Description | Standard Whirl-Pak Thio-Bags |
|---|---|
| Autoclavable | Not Autoclavable |
| Closure Type | Tape and Wire |
| Color | Clear |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Thickness (English) | Length (English) | Capacity (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Thickness (English) | Length (English) | Capacity (English) | Price | Quantity & Availability | |||
018125F
![]() |
Whirl-Pak™
B01040 |
2.25 mil | 7 in. | 4 oz. |
Pack of 100 Each for $172.85
Case of 10 Pack for $1,728.50
|
|
|||
018128
![]() |
Whirl-Pak™
B01254 |
2.5 mil | 9 in. | 18 oz. |
Pack of 100 Each for $305.83
Case of 24 Pack for $7,339.92
|
|
|||
Description
Thio bag with write-on strip contains 10 mg of active sodium thiosulfate to neutralize chlorine in water samples.
Unbreakable, sterile bags to collect and dechlorinate water and wastewater samples for bacteriological examination in compliance with EPA and APHA requirements.
- Economical and easy to dispose
- 4 oz. (118 mL) bag contains one nontoxic, non-nutritive pill impregnated with 10 mg sodium thiosulfate and has 100 mL fill-line
- 18 oz. (532 mL) bag contains one 25 mg sodium thiosulfate pill and has 300 mL fill-line
Specifications
| Standard Whirl-Pak Thio-Bags | |
| Tape and Wire | |
| Single-use | |
| Contains one 25 mg sodium thiosulfate pill. | |
| Sterile | |
| 100/Pk. | |
| Plastic | |
| Ethylene Oxide Gas | |
| -196°C to +82°C |
| Not Autoclavable | |
| Clear | |
| Sampling Chlorinated Water | |
| Polyethylene | |
| Yes | |
| Cardboard | |
| 100/Pk. | |
| -320°F to +180°F | |
| Liquid Sample Bag |