missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™™Wide Mouth Jars in Polypropylene and Polystyrene with Screw Cap

Catalog No. 02912982
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02912982 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02912982 Supplier DWK Life Sciences Supplier No. W209902

missing translation for 'validMainframeMsg'

WHEATON™ Wide Mouth Jars are durable polypropylene or polystyrene containers with a choice of unlined or foam‐lined polypropylene screw caps. Polypropylene jars with unlined caps are autoclavable, making them ideal for secure storage of solid samples and powders

  • Polypropylene
  • Chemical resistant
  • Screw cap: 58-400
  • White
  • 4 oz. (125mL)

Specifications

Capacity (Metric) 125 mL
Color Translucent
Diameter (English) 2.09 in.
Includes Screw Cap
Material Polypropylene
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 68 mm
Height (English) 2.67 in.
Chemical Label Unlabeled
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 53 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Jar
Show More Show Less