missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Wide-Mouth Bottles with Ground Glass Stoppers
Description
- Borosilicate glass bottle and stopper
- Features no-drip pour lip
- Ground glass stopper fits securely to prevent contamination
- Wide mouth ideal for solids and viscous liquids
- Easy to clean
- Autoclavable
- Manufactured from USP Type I borosilicate glass
Specifications
Specifications
| Capacity | 3.3 oz., 100 mL |
| Capacity (Metric) | 100 mL |
| Color | Clear |
| Diameter (English) | 2.1 in. |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Height (Metric) | 110 mm |
| Show More |