missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
$223.37 - $534.25
Specifications
| Color | Clear |
|---|---|
| Material | Borosilicate Glass (Low Extractable) |
| For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
| Style | Conical V |
| Thread Style | Screw |
Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Graduated | Closure Size | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Graduated | Closure Size | Price | Quantity & Availability | ||
|
06444B
|
DWK Life Sciences
W986254NG |
1 mL | 44 mm | No | 13-425 |
Case of 12 Each for $223.37
|
|
||
|
06444C
|
DWK Life Sciences
W986256NG |
2 mL | 61 mm | No | 15-415 |
Case of 12 Each for $332.73
|
|
||
|
02912528
|
DWK Life Sciences
W986261NG |
2 mL | 44 mm | No | 20-400 |
Case of 12 Each for $534.25
|
|
||
|
02912529
|
DWK Life Sciences
W986257NG |
3 mL | 50 mm | No | 20-400 |
Case of 12 Each for $367.82
|
|
||
|
02927005
|
DWK Life Sciences
W986260NG |
10 mL | 72 mm | No | 20-400 |
Case of 6 Each for $502.44
|
|
||
|
22021816
|
DWK Life Sciences
W986277NG |
3 mL | 50 mm | Yes | 20-400 |
Case of 12 Each for $294.39
|
|
||
|
22281410
|
DWK Life Sciences
W986259NG |
5.0 mL | 65 mm | No | 20-400 |
Case of 12 Each for $428.44
|
|
||
|
03410020
|
DWK Life Sciences
W986273NG |
0.3 mL | 35 mm | Yes | 13-425 |
Case of 12 Each for $366.67
|
|
||
|
03410029
|
DWK Life Sciences
W986276NG |
2.0 mL | 61 mm | Yes | 15-415 |
Case of 12 Each for $508.09
|
|
||
|
03410030
|
DWK Life Sciences
W986272NG |
2.0 mL | 44 mm | Yes | 20-400 |
Case of 12 Each for $508.09
|
|
||
Description
Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
Specifications
| Clear | |
| Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
| Screw | |
| Screw Cap |
| Borosilicate Glass (Low Extractable) | |
| Conical V | |
| Phenolic | |
| ASTM E438, USP Type I, Type I, Class A |