missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Screw Cap Finish; no Closures
Description
- Not graduated
- Amber vials are made of Type I glass for light-sensitive materials
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 20 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 5.0 mL |
| For Use With (Application) | For small scale reactions, centrifugation, storage, and shipping |
| Graduated | No |
| Height (English) | 2.55 in. |
| No. per Case | 12 |
| Style | Conical V |
| Closure Type | Screw Cap |
| Show More |