missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Screw Cap Finish; no Closures

Catalog No. 03410027
Change view
Click to view available options
Closure Size:
13-425
20-400
Height (English):
1.73 in.
2.55 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Height (English)
03410027 13-425 1.73 in.
03410033 20-400 1.73 in.
03410039 20-400 2.55 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03410027 Supplier DWK Life Sciences Supplier No. W986314NG

Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.

  • Not graduated
  • Amber vials are made of Type I glass for light-sensitive materials
  • Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval

Order Info

Closures are sold separately.

Specifications

Color Amber
Diameter (Metric) Outer 13 mm
Material Borosilicate Glass
Volume (Metric) 1.0 mL
For Use With (Application) For small scale reactions, centrifugation, storage, and shipping
Graduated No
Height (English) 1.73 in.
No. per Case 12
Style Conical V
Closure Type Screw Cap
Quantity 12 Cs.
Closure Size 13-425
Certifications/Compliance ASTM Type I, Class A, USP Type I
Height (Metric) 44 mm
Show More Show Less