missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Unlined Aluminum Center Disc Tear-Out Seals

Exposes the top of the rubber stopper to the syringe when the center disc is opened or removed

$185.54 - $185.54

Specifications

Material Aluminum
Quantity 1000/Cs.
Type Center Disc Tear-out Cap
View More Specs

Products 2
Catalog Number Mfr. No. Color Closure Size Price Quantity  
Catalog Number Mfr. No. Color Closure Size Price Quantity  
06-451-73
View Documents
DWK Life Sciences
22418205
Blue 13 mm
Case of 1000 Each for $185.54
Only null left
 
06-451-74
View Documents
DWK Life Sciences
22418206
Red 13 mm
Case of 1000 Each for $185.54
Only null left
 
Description

Description

Exposes the top of the rubber stopper to the syringe when the center disc is opened or removed

  • Available in 13 or 20mm O.D.

Specifications

Specifications

Aluminum
1000/Cs.
Center Disc Tear-out Cap
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'