missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Trypsinizing Flasks with Side Arm
Flasks feature deep-fluted sides to promote mixing. A dam below the sidearm retains untrypsinized tissue when decanting. A deep skirted screw cap on the sidearm prevents contamination of flask contents.
Supplier: DWK Life Sciences 355755
Description
- Sidearm allows easier decanting of contents while retaining large particles behind the dam
- Sidearm caps are 20-415 size
- Caps have white styrene-butadiene rubber liners
- Flasks made from Wheaton 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E- 438 Type I, Class A requirements
Specifications
| Style: Erlenmeyer Trypsinizing | |
| Borosilicate Glass | |
| 20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner | |
| Autoclavable | |
| Screw |
| 300 mL | |
| Used for forming cell suspensions through trypsin digestion of connective proteins | |
| 430 | |
| No | |
| 38 mm |