missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Staining Dishes, 8-16 Slide Unit
Description
- Hellendahl-type dish
- Includes a glass lid
- Holds 8 individual 3 x 1 in. (75 x 25mm) slides or, if necessary, 16 slides back-to-back
Specifications
Specifications
| Closure Included | Yes |
| Closure Material | Glass |
| Material | Soda Lime Glass |
| Type | Hellendahl Type Staining Jar |
| For Use With (Equipment) | Staining dish or TLC developing chamber |
| Slide Count | 8 Individual or 16 Back to Back |
| Dimensions (L x W) | 2.9 x 0.98 in. (7.6 x 2.5 cm) |
| Length (English) | 2.9 in. |
| Length (Metric) | 7.6 cm |
| Width (English) | 0.98 in. |
| Show More |