missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Columbia Jars for Cover Slips
Description
- Designed for staining applications, cleaning cover slips, and coating with materials such as poly-lysine or silane
- Manufactured from soda lime glass
- Holds up to 4 cover slips 17 to 23 mm wide and up to 30 mm long
- Longer slip covers can be accommodated when the cap is removed
- Includes a 43 to 400 white polypropylene screw cap with a PTFE-coated polyethylene liner
Specifications
Specifications
| Closure Color | White |
| Closure Included | Closure Included |
| Closure Material | Polypropylene |
| Closure Type | Screw |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Round |
| Color | Clear |
| Material | Soda Lime Glass |
| Type | Staining Jar |
| Slide Count | 4 |
| Show More |