missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Staining Jars, 8-10 Slide Unit
Description
Featuring a wide top designed for convenience in transferring slides. Wheaton™ Staining Jars, 8-10 Slide Unit are especially suitable for staining slides that are inscribed on one end.
- Wide top designed for convenience in transferring slides
- Especially suitable for staining slides that are inscribed on one end
- Holds 8 single 3 x 1 in. (75 x 25 mm) slides vertically or 16 slides back-to-back
- Manufactured from soda-lime glass
- Approximate inside bottom dimensions: 47 L x 26 W x 85 D mm
- Includes cover
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Glass |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Flat |
| Color | Clear |
| Material | Soda Lime Glass |
| Type | Staining Dish |
| Slide Count | 8 Individual or 16 Back to Back |
| Dimensions (L x W) | 1.6 x 1.02 in. (4.2 x 2.6 cm) |
| Length (English) | 1.6 in. |
| Show More |