missing translation for 'onlineSavingsMsg'
Learn More

Socorex Calibra™ 822 Digital Micropipette from DWK Life Sciences™

Catalog No. 137072A
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
2 to 20 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
137072A 2 to 20 μL
137072 1 to 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 137072A Supplier Socorex Supplier No. 851163

For gel sequencing and biotechnology applications

  • Single-channel, variable volume with twin cams
  • Precalibrated steps to provide true digital volume entry
  • Color-coded to ensure proper tip selection

Specifications

Accuracy ±2.5%, <±1.5%, <±1%
Certifications/Compliance CE, IVD 98/79 EEC, GMP, GLP, NCCLS
Compatible Tips Micro 200μL tip
Autoclavable Autoclavable
For Use With Micro Tip 200 μL
Model Digital 822
Number of Channels 1
Product Line Calibra
Type Micropipette
Volume (Metric) 2 to 20 μL
For Use With (Application) Gel sequencing and biotechnology applications
For Use With (Equipment) Micro 200μL tip
Increments 0.1μL
UV Monitoring Yes
Warranty 3 Years
Show More Show Less