missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex Acura™ Single-Channel Variable Volume Micropipetters from DWK Life Sciences™
Description
Fully assembled unit is autoclavable to 121°C (250°F), reducing the time needed to bring pipetter back into service after contamination.
- Tip ejector is positioned for easy use by either hand, even when wearing gloves
- JustTip™ system allows for easy adjustment of tip ejector so that it can be used with most tips
- Volume display can be easily read without changing hand position
- Excellent ergonomic shape and size ratio; very light weight
- New springs and tightness seal for extra-smooth activation
- Increased drivability with short, narrow shaft
- Easier to use when working in a fume hood
- Conical shaft end for easy reach in smaller microtubes
Warranty and Services
Three years
Specifications
Specifications
| Accuracy | ±0.5%, <±1%, <±1.5% |
| Certifications/Compliance | CE, IVD 98/79 EEC |
| Compatible Tips | Micro 1000μL tip |
| Autoclavable | Autoclavable |
| For Use With | Micro Tip 1000 μL |
| Model | 826 XS |
| Number of Channels | 1 |
| Product Line | Acura |
| Type | Variable Volume Micropipette |
| Volume (Metric) | 100 to 1000 μL |
| Show More |