missing translation for 'onlineSavingsMsg'
Learn More

Socorex Acura™ Single-Channel Variable Volume Micropipetters from DWK Life Sciences™

Swift-set calibration requires no additional tools, reduces downtime

Supplier:  Socorex W810312XS

 View more versions of this product

Catalog No. 13-709-407


Only null left
Explore available promotions

Description

Description

Fully assembled unit is autoclavable to 121°C (250°F), reducing the time needed to bring pipetter back into service after contamination.

  • Tip ejector is positioned for easy use by either hand, even when wearing gloves
  • JustTip™ system allows for easy adjustment of tip ejector so that it can be used with most tips
  • Volume display can be easily read without changing hand position
  • Excellent ergonomic shape and size ratio; very light weight
  • New springs and tightness seal for extra-smooth activation
  • Increased drivability with short, narrow shaft
  • Easier to use when working in a fume hood
  • Conical shaft end for easy reach in smaller microtubes

Warranty

Three years

Specifications

Specifications

±0.6%, <±1.1%, <±1.5%
Micro 200μL tip
Micro Tip 200 μL
1
Variable Volume Micropipette
Ergonomic
0.2μL
Yes
CE, IVD 98/79 EEC
Autoclavable
826 XS
Acura
20 to 200 μL
Micro 200μL tip
JusTip™ adjustable tip ejection
3 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions