missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex Acura™ Single-Channel Variable Volume Micropipetters from DWK Life Sciences™
Swift-set calibration requires no additional tools, reduces downtime
Supplier: Socorex W810306XS
Description
Fully assembled unit is autoclavable to 121°C (250°F), reducing the time needed to bring pipetter back into service after contamination.
- Tip ejector is positioned for easy use by either hand, even when wearing gloves
- JustTip™ system allows for easy adjustment of tip ejector so that it can be used with most tips
- Volume display can be easily read without changing hand position
- Excellent ergonomic shape and size ratio; very light weight
- New springs and tightness seal for extra-smooth activation
- Increased drivability with short, narrow shaft
- Easier to use when working in a fume hood
- Conical shaft end for easy reach in smaller microtubes
Warranty
Three years
Specifications
| ±1%, <±1.8%, <±2.5% | |
| Micro 200μL tip | |
| Micro Tip 200 μL | |
| 1 | |
| Variable Volume Micropipette | |
| Ergonomic | |
| 0.02μL | |
| 3 Years |
| CE, IVD 98/79 EEC | |
| Autoclavable | |
| 826 XS | |
| Acura | |
| 2 to 20 μL | |
| Micro 200μL tip | |
| JusTip™ adjustable tip ejection |