missing translation for 'onlineSavingsMsg'
Learn More

Socorex Acura™ Single-Channel Fixed-Volume Micropipetters from DWK Life Sciences™

Catalog No. 1370928
Change view
Click to view available options
Volume (Metric):
1 μL
5 μL
10 μL
15 μL
20 μL
40 μL
50 μL
60 μL
70 μL
75 μL
80 μL
90 μL
100 μL
120 μL
150 μL
200 μL
250 μL
300 μL
400 μL
500 μL
600 μL
750 μL
800 μL
900 μL
1000 μL
2000 μL
2.5 mL
5 mL
10 mL
Accuracy:
±0.5%
±0.6%
±0.7%
±0.75%
±0.8%
±1.4%
±2%
Model:
815
835F
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Model
1370928 2000 μL ±0.8% 835F
1370901 5 μL ±1.4% 815
1370900 1 μL ±2% 815
1370903 15 μL ±0.7% 815
1370904 20 μL ±0.75% 815
1370902 10 μL ±0.7% 815
1370907 40 μL ±0.7% 815
1370908 50 μL ±0.7% 815
1370912 80 μL ±0.7% 815
1370909 60 μL ±0.7% 815
1370910 70 μL ±0.7% 815
1370911 75 μL ±0.7% 815
1370913 90 μL ±0.7% 815
1370914 100 μL ±0.7% 815
1370915 120 μL ±0.7% 815
1370916 150 μL ±0.7% 815
1370919 300 μL ±0.7% 815
1370918 250 μL ±0.7% 815
1370917 200 μL ±0.7% 815
1370920 400 μL ±0.7% 815
1370921 500 μL ±0.7% 815
1370922 600 μL ±0.7% 815
1370924 750 μL ±0.7% 815
1370925 800 μL ±0.7% 815
1370927 1000 μL ±0.6% 815
1370926 900 μL ±0.7% 815
1370929 2.5 mL ±0.8% 835F
1370931 10 mL ±0.5% 835F
1370930 5 mL ±0.7% 835F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 1370928 Supplier Socorex Supplier No. W810056
Only null left

Separate pushbuttons for dispensing and tip ejection

Reduce dead volume, avoid accidental de-tipping, and result in an accuracy level far exceeding that of ordinary pipetters.

  • Attractive, comfortable, Swiss-precision design
  • JustTip™adjustable tip ejector allows use of most third-party tips
  • Positive stops differentiate dispense movement from overshoot movement
  • Separate dispensing and tip-ejection buttons can be manipulated easily with just the thumb
  • Maximum accuracy is ensured through calibrated plunger stroke and overshoot movement that flushes the tip empty
  • Positive stops differentiate dispense movement from overshoot movement
  • Autoclavable to 121°C (248°F) without assembly, allowing easier decontamination

Warranty

Three-years, including two years on original calibration

Specifications

Accuracy ±0.8%
Certifications/Compliance ISO8655
Compatible Tips precision micropipette tip, universal fit tip
Autoclavable Autoclavable
For Use With Precision Micropipette Tip, Universal Fit Tip
Model 835F
Number of Channels 1
Type Fixed Volume Micropipette
Volume (Metric) 2000 μL
For Use With (Equipment) precision micropipette tip, universal fit tip
Secure Tip Attachment JusTip™ adjustable tip ejection
Warranty 3 Years
Show More Show Less