missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Pipette Products
- Pipettes
- Manual Single Channel Pipettes
- Socorex Acura™ Single-Channel Fixed-Volume Micropipetters from DWK Life Sciences™
Socorex Acura™ Single-Channel Fixed-Volume Micropipetters from DWK Life Sciences™
Catalog No. 1370921
Change view
Click to view available options
Volume (Metric):
1 μL
5 μL
10 μL
15 μL
20 μL
40 μL
50 μL
60 μL
70 μL
75 μL
80 μL
90 μL
100 μL
120 μL
150 μL
200 μL
250 μL
300 μL
400 μL
500 μL
600 μL
750 μL
800 μL
900 μL
1000 μL
2000 μL
2.5 mL
5 mL
10 mL
Accuracy:
±0.5%
±0.6%
±0.7%
±0.75%
±0.8%
±1.4%
±2%
Model:
815
835F
29 product options available for selection
| Catalog No. | Volume (Metric) | Accuracy | Model |
|---|---|---|---|
| 1370921 | 500 μL | ±0.7% | 815 |
| 1370901 | 5 μL | ±1.4% | 815 |
| 1370900 | 1 μL | ±2% | 815 |
| 1370903 | 15 μL | ±0.7% | 815 |
| 1370904 | 20 μL | ±0.75% | 815 |
| 1370902 | 10 μL | ±0.7% | 815 |
| 1370907 | 40 μL | ±0.7% | 815 |
| 1370908 | 50 μL | ±0.7% | 815 |
| 1370912 | 80 μL | ±0.7% | 815 |
| 1370909 | 60 μL | ±0.7% | 815 |
| 1370910 | 70 μL | ±0.7% | 815 |
| 1370911 | 75 μL | ±0.7% | 815 |
| 1370913 | 90 μL | ±0.7% | 815 |
| 1370914 | 100 μL | ±0.7% | 815 |
| 1370915 | 120 μL | ±0.7% | 815 |
| 1370916 | 150 μL | ±0.7% | 815 |
| 1370919 | 300 μL | ±0.7% | 815 |
| 1370918 | 250 μL | ±0.7% | 815 |
| 1370917 | 200 μL | ±0.7% | 815 |
| 1370920 | 400 μL | ±0.7% | 815 |
| 1370922 | 600 μL | ±0.7% | 815 |
| 1370924 | 750 μL | ±0.7% | 815 |
| 1370925 | 800 μL | ±0.7% | 815 |
| 1370928 | 2000 μL | ±0.8% | 835F |
| 1370927 | 1000 μL | ±0.6% | 815 |
| 1370926 | 900 μL | ±0.7% | 815 |
| 1370929 | 2.5 mL | ±0.8% | 835F |
| 1370931 | 10 mL | ±0.5% | 835F |
| 1370930 | 5 mL | ±0.7% | 835F |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
Description
Reduce dead volume, avoid accidental de-tipping, and result in an accuracy level far exceeding that of ordinary pipetters.
- Attractive, comfortable, Swiss-precision design
- JustTip™adjustable tip ejector allows use of most third-party tips
- Positive stops differentiate dispense movement from overshoot movement
- Separate dispensing and tip-ejection buttons can be manipulated easily with just the thumb
- Maximum accuracy is ensured through calibrated plunger stroke and overshoot movement that flushes the tip empty
- Positive stops differentiate dispense movement from overshoot movement
- Autoclavable to 121°C (248°F) without assembly, allowing easier decontamination
Warranty
Three-years, including two years on original calibration
Specifications
Specifications
| Accuracy | ±0.7% |
| Certifications/Compliance | ISO8655 |
| Compatible Tips | precision micropipette tip, universal fit tip |
| Autoclavable | Autoclavable |
| For Use With | Precision Micropipette Tip, Universal Fit Tip |
| Model | 815 |
| Number of Channels | 1 |
| Type | Fixed Volume Micropipette |
| Volume (Metric) | 500 μL |
| For Use With (Equipment) | precision micropipette tip, universal fit tip |
| Secure Tip Attachment | JusTip™ adjustable tip ejection |
| Warranty | 3 Years |
| Show More Show Less |