missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Socorex Acura™ Multichannel Micropipettors Trade-In PROMO
Fast and easy calibration reduces pipettor downtime.
$4,179.06 - $4,637.97
Specifications
| Compatible Tips | Wheaton precision micropipette tip, universal fit tip |
|---|---|
| Autoclavable | Autoclavable |
| Type | Micropipette |
| Warranty | 3 Years |
| Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Accuracy | Increments | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Accuracy | Increments | Price | Quantity & Availability | ||
|
1370945TI
|
DWK Life Sciences
810606TIDUP |
0.5 to 10 μL | 12 | ±3.5% | 0.01 μL |
Case for $4,637.97
|
|
||
|
1370946TI
|
DWK Life Sciences
810608TIDUP |
5 to 50 μL | 12 | ±1% | 0.1 μL |
Case for $4,637.97
|
|
||
|
02913052TI
|
DWK Life Sciences
810604TI |
4 to 350 μL | 8 | ±1.0% | 0.01 μL |
Case for $4,179.06
|
|
||
Description
- Easy, swift-set calibration requires no additional tools beyond a balance and distilled water
- Improved volume display can be seen easily during use, without changing your hand position
- Tip ejector is positioned for use by either hand, even when wearing gloves
- Autoclavable to 121°C (248°F), fully assembled
Specifications
| Wheaton precision micropipette tip, universal fit tip | |
| Autoclavable | |
| Micropipette | |
| 3 Years |