missing translation for 'onlineSavingsMsg'
Learn More

Socorex Acura™ Multichannel Micropipettors from DWK Life Sciences™

Catalog No. 1370942
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
20 to 200 μL
4 to 350 μL
40 to 350 μL
5 to 50 μL
Number of Channels:
12
8
Accuracy:
<±0.9%
±1%
±1.0%
±3.5%
Increments:
0.01 μL
0.1 μL
0.2 μL
0.4 μL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Accuracy Increments
1370942 0.5 to 10 μL 8 ±3.5% 0.01 μL
1370945 0.5 to 10 μL 12 ±3.5% 0.01 μL
1370946 5 to 50 μL 12 ±1% 0.1 μL
1370943 5 to 50 μL 8 ±1% 0.1 μL
1370947 40 to 350 μL 12 ±1% 0.4 μL
1370952 20 to 200 μL 8 <±0.9% 0.2 μL
02913052 4 to 350 μL 8 ±1.0% 0.01 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1370942 Supplier Socorex Supplier No. W810600
Only null left

Fast and easy calibration reduces pipettor downtime.

  • Easy, swift-set calibration requires no additional tools beyond a balance and distilled water
  • Improved volume display can be seen easily during use, without changing your hand position
  • Tip ejector is positioned for use by either hand, even when wearing gloves
  • Autoclavable to 121°C (248°F), fully assembled

Order Info

Compatible with Wheaton Precision Micropipette tips and all Fisherbrand™ universal-fit tips.

Warranty

Three years, including two years on original calibration

†Measured at 1μL.

Specifications

Accuracy ±3.5%
Compatible Tips precision micropipette tip, universal fit tip
Autoclavable Autoclavable
Number of Channels 8
Product Line Acura
Type Micropipette
Volume (Metric) 0.5 to 10 μL
Increments 0.01 μL
Warranty 3 Years