missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex Acura™ Multichannel Micropipettors from DWK Life Sciences™
Description
- Easy, swift-set calibration requires no additional tools beyond a balance and distilled water
- Improved volume display can be seen easily during use, without changing your hand position
- Tip ejector is positioned for use by either hand, even when wearing gloves
- Autoclavable to 121°C (248°F), fully assembled
Order Info
Compatible with Wheaton Precision Micropipette tips and all Fisherbrand™ universal-fit tips.
Warranty
Three years, including two years on original calibration
†Measured at 1μL.
Specifications
Specifications
| Accuracy | ±1.0% |
| Compatible Tips | precision micropipette tip, universal fit tip |
| Autoclavable | Autoclavable |
| Number of Channels | 8 |
| Product Line | Acura |
| Volume (Metric) | 4 to 350 μL |
| Increments | 0.01 μL |
| Warranty | 3 Years |