missing translation for 'onlineSavingsMsg'
Learn More

Socorex Acura™ 835 Manual Single-Channel Pipets from DWK Life Sciences™

Combine high-tech materials with user-friendly ergonomics

Supplier:  Socorex DWKW810318

 View more versions of this product

Catalog No. 13-709-41


Only null left

Description

Description

Optimal for indoor and outdoor environmental analysis, clinical chemistry and cell culture applications, the 835 Macro offers superior performance and make pipetting safer than ever. Located on the front of the instrument, the display window allows set volume to be visible at all times during pipetting. State-of-the-art micrometric volume setting is performed smoothly and precisely by turning push button. Finely machined click-stops and free rotating cap prevent any unwanted volume alteration.

  • Smart and reliable volume adjustment
  • Single-handed volume setting
  • Interchangeable nozzle protection filter
  • Justip™ adjustable tip ejector fitting most tips
  • Swift-set user calibration system
  • Shock, UV-light and autoclaving resistance
  • Pasteur pipette fitting 2 and 5mL models

Warranty

Three year

Specifications

Specifications

±0.5%, <±1%, <±1.5%
Macro 10 mL tip
Macro Tip 10 mL
1
Manual Pipette
Ergonomic
0.01 mL
Yes
CE, IVD 98/79 EEC
Autoclavable
835
Acura
1 to 10 mL
Macro 10 mL tip
JusTip™ adjustable tip ejection
3 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions