missing translation for 'onlineSavingsMsg'
Learn More

Socorex Acura™ 835 Manual Single-Channel Pipets from DWK Life Sciences™

Catalog No. 1370940
Change view
Click to view available options
Volume (Metric):
0.2 to 2 mL
0.5 to 5 mL
1 to 10 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1370940 0.5 to 5 mL
1370941 1 to 10 mL
13710909 0.2 to 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1370940 Supplier Socorex Supplier No. W810316

Combine high-tech materials with user-friendly ergonomics

Optimal for indoor and outdoor environmental analysis, clinical chemistry and cell culture applications, the 835 Macro offers superior performance and make pipetting safer than ever. Located on the front of the instrument, the display window allows set volume to be visible at all times during pipetting. State-of-the-art micrometric volume setting is performed smoothly and precisely by turning push button. Finely machined click-stops and free rotating cap prevent any unwanted volume alteration.

  • Smart and reliable volume adjustment
  • Single-handed volume setting
  • Interchangeable nozzle protection filter
  • Justip™ adjustable tip ejector fitting most tips
  • Swift-set user calibration system
  • Shock, UV-light and autoclaving resistance
  • Pasteur pipette fitting 2 and 5mL models

Warranty

Three year

Specifications

Accuracy ±0.6%, <±1.1%, <±1.5%
Certifications/Compliance CE, IVD 98/79 EEC
Compatible Tips Macro 5 mL tip
Autoclavable Autoclavable
For Use With Macro Tip 5 mL
Model 835
Number of Channels 1
Product Line Acura
Type Manual Pipette
Volume (Metric) 0.5 to 5 mL
Finger Style Ergonomic
For Use With (Equipment) Macro 5 mL tip
Increments 0.01 mL
Secure Tip Attachment JusTip™ adjustable tip ejection
UV Monitoring Yes
Warranty 3 Years
Show More Show Less