missing translation for 'onlineSavingsMsg'
Learn More

Socorex Acura 810 1:10 Diluter Pipette from DWK Life Sciences™

Catalog No. 1370780
Change view
Click to view available options
Volume (Metric):
0.1, 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1370780 0.1, 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1370780 Supplier Socorex Supplier No. 851343

Two pre- calibrated fixed volumes, 0.1mL and 1mLand — no setting required

  • Smooth activation, excellent ergonomics
  • JusTip™ system for height adjustment of tip ejector
  • Easy maintenance, cleaning and disinfection
  • Fully autoclavable 121°C/250°F

Warranty

Three year warranty

Specifications

Certifications/Compliance CE, IVD 98/79 EEC, GMP, GLP, NCCLS
Autoclavable Autoclavable
Model 810
Product Line Acura
Type Pipette
Volume (Metric) 0.1, 1 mL
UV Monitoring Yes
Warranty 3 Years