missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Crimp Top Finish and Marking Patch

Catalog No. 03410390
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03410390 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410390 Supplier DWK Life Sciences Supplier No. W22522301

LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.

  • Borosilicate glass vial with 300 μL glass limited volume insert
  • Insert is fused to vial to prevent needle damage
  • Crimp top seal
  • Writing patch on all vials

Specifications

Closure Color Natural
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 0.3 mL
Septum PTFE, Butyl
Volume (English) 0.3 mL
Closure Material Aluminum
Closure Type Crimp Cap
Height (Metric) 32 mm
Show More Show Less