missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm LVI Amber Vial Convenience Pack with Screw Cap Top Finish and Marking Patch

Catalog No. 03410461
Change view
Click to view available options
Closure Color:
Black
Blue
Green
Natural
Yellow
Septum:
Blue PTFE, Silicone
PTFE
PTFE, Silicone
PTFE, Silicone, PTFE
Red PTFE, Silicone
Pre-slit:
No
Yes
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Septum Pre-slit
03410461 Black PTFE, Silicone Yes
03410448 Natural PTFE, Silicone No
03410449 Black Red PTFE, Silicone No
03410451 Blue PTFE, Silicone No
03410452 Yellow PTFE, Silicone No
03410453 Green PTFE, Silicone No
03410455 Black PTFE, Silicone, PTFE No
03410457 Black Blue PTFE, Silicone No
03410459 Black PTFE No
03410460 Natural PTFE, Silicone Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03410461 Supplier DWK Life Sciences Supplier No. W2253280801

LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.

  • Inserts, clear vials, and amber vials are converted from USP Type I borosilicate glass tubing
  • Insert is fused to vial to prevent needle damage
  • Borosilicate glass vial with 300 μL glass limited volume insert
  • Manufacturing process precisely controls the depth and position of the insert relative to the bottom of the vial. This allows more consistent sample recovery from vial to vial and reduces the possibility of autosampler needle damage.
  • Insert has a slight flare at the top, providing a larger needle target area, which prevents needle damage
  • Available in clear and amber
  • Purchase vials and caps separately or together in convenience packs
  • Packed in a case of 100
  • Writing patch on all vials

Specifications

Closure Color Black
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit Yes
Volume (Metric) 0.3 mL
Septum PTFE, Silicone
Thread Style Screw
Volume (English) 0.1 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less