missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Sample Bottles

Catalog No. p-41568
Change view
Click to view available options
Capacity (Metric):
4 mL
12 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0333520E 4 mL
0333520F 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0333520E Supplier DWK Life Sciences Supplier No. 225532
Only null left

Ideal for collecting, storing and exhibiting samples in the lab or field. Wheaton™ Snap Cap Sample Bottles are manufactured from Wheaton™ 800 soda lime clear glass that conforms to USP Type III requirements.

  • Packaged in corrugated trays with partitions
  • Pre-attached low density polyethylene snap caps
  • Available in a range of capacities and cap sizes

Specifications

Capacity 0.1 oz., 4mL
Capacity (Metric) 4 mL
Capacity (English) 0.1 oz.
Color Clear
Diameter (English) 0.9 in.
Material Glass
Closure Color Natural
Height (Metric) 27 mm
Height (English) 1 in.
Closure Material LDPE
Closure Size 22 mm
Diameter (Metric) 23 mm
Closure Type Snap
Show More Show Less