missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ Glass Sample Bottles

Catalog No. 0333520F
Change view
Click to view available options
Capacity (Metric):
4 mL
12 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0333520F 12 mL
0333520E 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0333520F Supplier DWK LIFE SCIENCES™ Supplier No. 225535

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glass Sample Bottles are ideal for collecting, storing and exhibiting samples in the lab or field. Manufactured from 800 soda lime clear glass conforming to USP Type III requirements, with pre-attached LDPE snap caps.

  • Packaged in corrugated trays with partitions
  • Pre-attached low density polyethylene (LDPE) snap caps
  • Manufactured from Wheaton 800 soda lime clear glass conforming to USP Type III requirements
  • Available in a range of capacities and cap sizes
  • Suitable for collecting, storing and exhibiting samples in the lab or field

Specifications

Capacity 0.4 oz., 12 mL
Capacity (Metric) 12 mL
Color Clear
Diameter (English) 0.86 in.
Material Glass
Sterility Non-sterile
Closure Color Natural
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 51 mm
Height (English) 2 in.
Closure Material LDPE
Closure Size 22 mm
Diameter (Metric) 22 mm
Closure Type Snap
Autoclavable Not Autoclavable
Capacity (English) 0.4 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less