missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Glass Sample Bottles
Description
- Packaged in corrugated trays with partitions
- Pre-attached low density polyethylene (LDPE) snap caps
- Manufactured from Wheaton 800 soda lime clear glass conforming to USP Type III requirements
- Available in a range of capacities and cap sizes
- Suitable for collecting, storing and exhibiting samples in the lab or field
Specifications
Specifications
| Capacity | 0.1 oz., 4mL |
| Capacity (Metric) | 4 mL |
| Color | Clear |
| Diameter (English) | 0.9 in. |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Color | Natural |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Show More |