missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Safety-Coated Amber Narrow-Mouth Bottles with Polyethylene LDPE-Lined Black Phenolic Caps
Description
- Plastisol coating for safety
- Made from soda-lime glass that conforms to USP Type III requirements
- Amber glass protects light-sensitive contents
- Narrow-mouth design ideal for liquid samples
- Black phenolic cap with polyethylene LDPE liner included
- Part numbers available in bulk quantities
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Coating | Plastisol |
| Color | Amber |
| Diameter (English) | 2.9 in. |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Show More |