missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Safety-Coated Bottles without Closures

Catalog No. 06451352
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Color:
Amber
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
06451352 500 mL Amber
06451351 250 mL Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06451352 Supplier DWK Life Sciences Supplier No. 220925

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Safety-Coated Bottles without Closures feature a plastisol coating for added safety and are made from clear or amber soda-lime glass conforming to USP Type III requirements. Available in multiple sizes; 80 oz. and 4L sizes include a jug handle.

  • Plastisol safety coating helps contain glass fragments in the event of breakage
  • Made from clear and amber soda-lime glass conforming to USP Type III requirements
  • Available in multiple sizes including 8 oz. (250mL), 16 oz. (500mL), 32 oz. (1000mL), and 80 oz. (2.36L)
  • 80 oz. and 4L sizes include a jug handle for easy handling
  • Sold without closures

Specifications

Capacity 500 mL, 16 oz.
Capacity (Metric) 500 mL
Coating Plastisol
Color Amber
Diameter (English) 2.9 in.
Material Soda Lime Glass
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 170 mm
Height (English) 6.7 in.
Closure Size 28-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance USP Type III
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less