missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Centrifuge Tubes
Ideal for standard laboratory centrifugation needs
$617.85 - $793.94
Specifications
| Color | Clear |
|---|---|
| Disposable | Single-use |
| Material | Polypropylene |
| Includes | Cap |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
|
15112202
|
DWK Life Sciences
DWK380220 |
15 mL | Conical |
Case of 500 Each for $617.85
|
|
||||
|
15112203
|
DWK Life Sciences
380240 |
50 mL | Conical (Self-standing) |
Case of 500 Each for $708.15
|
|
||||
|
15112201
|
DWK Life Sciences
380100 |
50 mL | Conical |
Case of 500 Each for $793.94
|
|
||||
Description
- Manufactured from virgin ultra-clear polypropylene for sample visibility
- Flat cap design:
- Offers excellent leak-free performance
- Easy to write on and mark samples
- White-solvent-resistant printed graduations with large marking strip for labelling
- RCF values up to 9500xg
- Non-pyrogenic to < 0.25EU/mL
- RNase and DNase free
- Bulk packed in a peel open-bag
- Supplied ETO sterile
- Easy to handle with gloved hands
- Range meets the needs of most laboratory users for routine centrifugation applications
Specifications
| Clear | |
| Polypropylene | |
| Sterile | |
| Conical | |
| Centrifuge Tube |
| Single-use | |
| Cap | |
| Not Autoclavable | |
| Yes |