missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Centrifuge Tubes
Ideal for standard laboratory centrifugation needs
Supplier: DWK Life Sciences DWK380220
Description
- Manufactured from virgin ultra-clear polypropylene for sample visibility
- Flat cap design:
- Offers excellent leak-free performance
- Easy to write on and mark samples
- White-solvent-resistant printed graduations with large marking strip for labelling
- RCF values up to 9500xg
- Non-pyrogenic to < 0.25EU/mL
- RNase and DNase free
- Bulk packed in a peel open-bag
- Supplied ETO sterile
- Easy to handle with gloved hands
- Range meets the needs of most laboratory users for routine centrifugation applications
Chemical Identifiers
| Clear | |
| Polypropylene | |
| Sterile | |
| Conical | |
| Centrifuge Tube |
| Single-use | |
| Cap | |
| Not Autoclavable | |
| Yes |
Specifications
| Clear | |
| Single-use | |
| Cap | |
| Sterile | |
| Conical | |
| 0.5 oz. | |
| Yes | |
| 2 to 14.5 mL in 0.5 mL increments | |
| 9000 RCF |
| 15 mL | |
| Polypropylene | |
| 50 | |
| Not Autoclavable | |
| 121 mm | |
| Conical | |
| 17 mm | |
| Centrifuge Tube |