missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ BlueMAG™ Polypropylene Screw Caps
Uniquely designed for automated GC, GC-MS and LC-MS chromatography magnetic sample transport systems
Supplier: DWK Life Sciences 184102
Description
- This polymer-magnetic hybrid cap is designed to address the robustness issues found with either all-metal 18 mm caps for headspace analysis or caps with ferrous 'metal washers' atop the cap commonly found in the 9 mm size
- Available in 18 mm headspace septa and 9 mm screw caps
- Crimped surface which provides both a flat, squared surface for machine automation
- Caps are compatible with all major brands of Autosamplers, X-Y-Z Robotics used in GC-MS or LC-MS applications
Chemical Identifiers
| Blue | |
| Non-sterile | |
| White Silicone/Red PTFE | |
| Screw Thread | |
| 100 | |
| Not Autoclavable |
| Polypropylene, Steel | |
| Single-use | |
| Steel Magnetic Top | |
| Wheaton BlueMag Caps | |
| Autosampler |
Specifications
| Red/Natural | |
| Blue | |
| Polypropylene, Steel | |
| Non-sterile | |
| White Silicone/Red PTFE | |
| Screw Thread | |
| Wheaton BlueMag Caps | |
| 18 mm | |
| Not Autoclavable |
| Butyl/PTFE | |
| 18 mm | |
| Yes | |
| Single-use | |
| Steel Magnetic Top | |
| 0.125 in. | |
| 100 | |
| Autosampler | |
| 12.8 mm |