missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LVI Clear Vial Convenience Packs

Catalog No. 02912936
Change view
Click to view available options
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Color:
Black
Blue
Green
Natural
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Color
02912936 Green Green
02912931 Natural Natural
02912932 Black Black
02912933 Red Red
02912934 Blue Blue
02912935 Yellow Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02912936 Supplier DWK Life Sciences Supplier No. W2253270107

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ LVI Clear Vial Convenience Packs offer borosilicate glass 12 x 32mm vials with a 300μL fused glass limited volume insert. Each vial features a writing patch and includes polypropylene ABC 9mm screw caps with PTFE/silicone liners.

  • Borosilicate glass 12 x 32mm vial with 300μL glass limited volume insert
  • Insert is fused to vial to prevent needle damage
  • Each vial has a writing patch for easy labeling
  • Polypropylene ABC 9mm screw caps included
  • Caps feature white PTFE/red silicone liners
  • Convenience pack contains 100 vials per case

Specifications

Closure Color Green
Material (Liner) PTFE/Silicone
Diameter (English) Outer 0.47 in.
Color Green
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 300 μL
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Cs.
Closure Size 9 mm
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 32 mm
Preservative No
Product Type Convenience Pack
Show More Show Less