missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI Clear Vial Convenience Packs

Borosilicate glass 12 x 32mm vial with 300μL glass limited volume insert

Supplier:  DWK Life Sciences W2253270104

 View more versions of this product

Catalog No. 02-912-934


Only null left

Description

Description

  • Insert is fused to vial to prevent needle damage
  • Each vial has a writing patch
  • Polypropylene ABC 9mm screw caps included

Specifications

Specifications

Blue
0.47 in.
12 mm
300 μL
Polypropylene
9 mm
32 mm
PTFE/Silicone
Blue
Borosilicate Glass
1.25 in.
Screw Cap
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions