missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LVI Clear Vial Convenience Packs
Borosilicate glass 12 x 32mm vial with 300μL glass limited volume insert
Supplier: DWK Life Sciences W2253270101
Description
- Insert is fused to vial to prevent needle damage
- Each vial has a writing patch
- Polypropylene ABC 9mm screw caps included
Specifications
| Black | |
| 0.47 in. | |
| 12 mm | |
| 300 μL | |
| Polypropylene | |
| 9 mm | |
| 32 mm |
| PTFE/Silicone | |
| Black | |
| Borosilicate Glass | |
| 1.25 in. | |
| Screw Cap | |
| Yes |