missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Limited-Volume Insert for Standard-Opening Vials

Catalog No. 0334467
Change view
Click to view available options
Volume (Metric):
0.10 mL
0.25 mL
Material:
Borosilicate Glass (Type 1)
Volume (English) Insert:
0.003 oz.
0.006 oz.
Volume (Metric) Insert:
0.1 mL
0.2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material Volume (English) Insert Volume (Metric) Insert
0334467 0.10 mL Borosilicate Glass (Type 1) 0.003 oz. 0.1 mL
0333751 0.25 mL Borosilicate Glass (Type 1) 0.006 oz. 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0334467 Supplier DWK Life Sciences Supplier No. 225260

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Limited-Volume Insert for Standard-Opening Vials is the original design used in most autosamplers. Manufactured from Type I borosilicate glass, these inserts fit 12 x 32mm standard-opening vials and are used with 11mm aluminum E-Z Seals™.

  • Original design used in most autosamplers
  • Manufactured from Type I borosilicate glass
  • Limited-volume insert for micro sampling applications
  • Compatible with 12 x 32mm standard-opening crimp top vials
  • Use with 11mm aluminum E-Z Seals™

Specifications

Color Clear
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 0.10 mL
Volume (English) Insert 0.003 oz.
Volume (Metric) Insert 0.1 mL
Closure Type Crimp Top
Quantity 100/Cs.
Marking Spot No
Autoclavable Autoclavable
Product Type Bottom Spring Insert
Show More Show Less