missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural PP Bottles
With double-seal closure with cap attached
Supplier: DWK Life Sciences 209166
Description
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
| 60 mL | |
| Natural | |
| Double seal closure, no-drip pour lip | |
| Convenience | |
| Narrow | |
| 84 mm | |
| Polypropylene | |
| 34 mm |
| 2.02 oz. | |
| 1.33 in. | |
| Polypropylene | |
| ISO 9001 | |
| Round | |
| 3.3 in. | |
| 20-410 mm | |
| Screw Cap |