missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps
Description
- Made of nonautoclavable, low-density polyethylene
- Dropper bottles, tips and caps are packaged separately
Specifications
Specifications
| Capacity | 2.03 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2.03 oz. |
| Color | Natural |
| Diameter (English) | 1.5 in. |
| Includes | Streaming tip and Polypropylene cap |
| Material | LDPE |
| Closure Included | Yes |
| Height (Metric) | 101 mm |
| Height (English) | 4 in. |
| Show More |