missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles w/o Cap, White

Catalog No. 12141608
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12141608 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12141608 Supplier DWK Life Sciences Supplier No. W242839

Low-density polyethylene. Dropper tips and caps must be ordered separately.

  • Dropping bottle only made of LDPE (Low Density Polyethylene)
  • Choice of natural or white color
  • White bottle helps protect UV light sensitive samples
  • Dropper tip caps and tips sold separately
  • Packaged in case quantities of either 100 or 1000 pieces

Specifications

Capacity (Metric) 125 mL
Color White
For Use With (Application) Liquid dispensing and storage
Material LDPE
No. per Case 100
Sterility Non-sterile
Thread Size (Metric) 20-410
Closure Included No
Graduated No
Mouth Narrow, Threaded
Fit for Purpose Certified Quality
Height (Metric) 108 mm
For Use With (Equipment) Dropper Tips and Caps
Diameter (Metric) Outer Tubing 47 mm
Autoclavable Not Autoclavable
Capacity (English) 4.23 fl oz.
Shape Round
Disposable Reusable
Product Type Plastic Dropping Bottle
Show More Show Less