missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ LDPE Dropping Bottles without Cap

Catalog No. 0343975
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
Closure Size:
8-425 mm
13-425 mm
15-415 mm
20-410 mm
Color:
Natural
White
Quantity:
100/Cs.
1000/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Color Quantity
0343975 15 mL 15-415 mm Natural 100/Cs.
0343971H 3 mL 8-425 mm White 100/Cs.
0343972G 6 mL 13-425 mm Natural 100/Cs.
0343972F 7 mL 15-415 mm Natural 100/Cs.
0343974G 30 mL 20-410 mm Natural 1000/Cs.
0343972B 60 mL 20-410 mm Natural 100/Cs.
0343971B 60 mL 20-410 mm White 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0343975 Supplier DWK Life Sciences Supplier No. W242825A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ LDPE Dropping Bottles without Cap offer excellent chemical resistance and are available in natural or white LDPE in a range of sizes. White LDPE helps protect UV light-sensitive samples. Sold without cap and packaged in cases of 100 or 1000.

  • Made from low-density polyethylene (LDPE) for excellent chemical resistance
  • Available in natural or white LDPE to suit application requirements
  • White LDPE helps protect UV light-sensitive samples
  • Available in a range of capacities from 3 mL to 125 mL
  • Sold without cap, allowing compatibility with preferred closure
  • Packaged in cases of 100 or 1000

Order Info

Dropper tips and caps must be ordered separately.

Specifications

Capacity 15 mL, 0.51 oz.
Capacity (Metric) 15 mL
Color Natural
Diameter (English) 1 in.
Material LDPE
No. per Pack 100/Cs.
Quantity 100/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 66 mm
Height (English) 2.6 in.
Closure Material Cellulose Acetate Proprionate
Closure Size 15-415 mm
Diameter (Metric) 25 mm
Autoclavable Not Autoclavable
Capacity (English) 0.51 oz.
Shape Round
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less