missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Safety-Coated Bottles
Description
Plastisol coated for safety
- Made from clear borosilicate glass
- Attached 45mm white polypropylene screw cap
- Pour ring to eliminate drips
- Autoclavable
- Color-coded caps available separately
Specifications
Specifications
| Capacity | 8.5 oz., 250mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Color | Clear |
| Diameter (English) | 3.97 in. |
| Includes | Wedge shaped inner sealing ring and Polypropylene pouring ring |
| Material | Borosilicate Glass |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | Yes |
| Show More |