missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring

Catalog No. 0294033
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0294033 1000 mL
0294028 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0294033 Supplier DWK Life Sciences Supplier No. 219920

WHEATON™ media bottles are manufactured from borosilicate glass that conforms to USP Type I requirements and has a low alkali content to help prevent changes in pH to maintain the purity of its contents.

  • Manufactured from USP Type I borosilicate glass helps prevent pH changes
  • 45mm screw thread, wide mouth finish
  • Graduated with writing patch
  • Special pour lip facilitates easy pouring
  • Autoclavable
  • Color coded caps can be purchased separately

Specifications

Capacity 33.8 oz., 1000mL
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Clear
Diameter (English) 3.97 in.
Material Borosilicate Glass
Graduated Yes
Mouth Wide
Height (Metric) 227 mm
Product Type Media Bottle
Height (English) 8.93 in.
Closure Size 45 mm
Diameter (Metric) 101 mm
Closure Type Screw Cap
Show More Show Less