missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring
WHEATON™ media bottles are manufactured from borosilicate glass that conforms to USP Type I requirements and has a low alkali content to help prevent changes in pH to maintain the purity of its contents.
Supplier: DWK Life Sciences 219921
Description
- Manufactured from USP Type I borosilicate glass helps prevent pH changes
- 45mm screw thread, wide mouth finish
- Graduated with writing patch
- Special pour lip facilitates easy pouring
- Autoclavable
- Color coded caps can be purchased separately
Chemical Identifiers
| Clear | |
| Yes | |
| Media Bottle | |
| Screw Cap |
| Borosilicate Glass | |
| Wide | |
| 45 mm |
Specifications
| 67.62 oz., 2000mL | |
| 67.62 oz. | |
| 5.39 in. | |
| Yes | |
| 261 mm | |
| 10.27 in. | |
| 137 mm |
| 2000 mL | |
| Clear | |
| Borosilicate Glass | |
| Wide | |
| Media Bottle | |
| 45 mm | |
| Screw Cap |