missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap

Catalog No. 02912997
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Autoclavable:
Not Autoclavable
Color:
Clear
Translucent
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Autoclavable Color
02912997 1000 mL Not Autoclavable Clear
02912992 30 mL Not Autoclavable Clear
02912986 30 mL Not Autoclavable Translucent
02912993 60 mL Not Autoclavable Clear
02912987 60 mL Not Autoclavable Translucent
02912981 60 mL Not Autoclavable Translucent
02912988 125 mL Not Autoclavable Translucent
02912994 125 mL Not Autoclavable Clear
02912995 250 mL Not Autoclavable Clear
02912989 250 mL Not Autoclavable Translucent
02912983 250 mL Not Autoclavable Translucent
02912990 500 mL Not Autoclavable Translucent
02912996 500 mL Not Autoclavable Clear
02912984 500 mL Not Autoclavable Translucent
02912991 1000 mL Not Autoclavable Translucent
02912985 1000 mL Not Autoclavable Translucent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 02912997 Supplier DWK Life Sciences Supplier No. W209917

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Wide Mouth Jars in Polypropylene and Polystyrene with Screw Cap are durable containers available in PP or PS with unlined or foam-lined PP screw caps. PP jars with unlined caps are autoclavable, ideal for secure storage of solid samples and powders.

  • Good resistance to inorganic chemicals
  • Pre-attached white polypropylene screw cap with foamed polyethylene liner

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Clear
Diameter (English) 4.56 in.
Includes Screw Cap
Material Polystyrene
Sterility Non-sterile
Closure Color White
Clarity Clear
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 97 mm
Height (English) 3.8 in.
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 120-400 mm
Diameter (Metric) 116 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Jar
Show More Show Less