missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Headspace Vials, Crimp Top
Saves time and reduces the risk of contamination. Wheaton™ Headspace Vials, Crimp Top are manufactured from clear Type I borosilicate glass.
Supplier: DWK Life Sciences 225278
Description
- Accepts 20mm aluminum seals
- Variety of aluminum seal styles and septa materials available
- Purchase vials separately or together with seals in convenience packs
Chemical Identifiers
| Clear | |
| Crimp Cap | |
| 20 mm |
Specifications
| Clear | |
| Silica Glass | |
| 1.81 in. | |
| Crimp Cap | |
| 20 mm |
| 23 mm | |
| 10.0 mL | |
| Round Bottom | |
| 100 Cs. | |
| 46 mm |